Beli bosch matabor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Merck Millipore Vacuum Pump Maintenance Kit Chemical Duty (Perawatan Pompa Vakum)Deskripsi:This item includes parts for catalog numbers WP6111560, WP6122050, WP6110060This item is a kit composed of the following items:(1) Diaphragm, (1) Diaphragm Liner, (1) O-ring gasket, (4) Head screws, (2) Handle screwsatribut:
- Material Size: 1 Kit
- Quality Level: MQ100
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)Deskripsi:CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edgeatribut:
- Material: TC
- Standard: DIN 8039
- Cutter Type: Tungsten Karbida
- Drill Bit Color: Green
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Merck Millipore MultiScreen HTS Vacuum ManifoldDeskripsi:No matter what application youa€re working with, Millipore has a plate developed to meet your specific needs. MultiScreen plates have a long history as a reliable tool for the advancement of drug discovery and life science research. HTS Filter Plates - MultiScreenHTS plates are specifically developed for high-throughput use with automated work stations. Rigid sidewalls improve handling and ample surfaces are provided for bar code labels. Wells are individually sealed to prevent incubation crosstalk and the underdrain is removable for access to the filters. Filter plates are available in 96- and 384-well platforms with a broad selection of membranes and plastics. - Milliporea€s new MultiScreen HTS+ Hi flow filter plate design lessens non-specific binding and reduces variability in both background and signal intensities specifically for biochemical screening assays.Classic Filter Plates - The original multiwell design is valuable for many applications which require immersing the filter in an assay tray. The easily removable underdrain and unique plate design are ideal for assays such as Elispot, PAMPA, cell screening (migration, invasion or chemotaxis) or for topcount detection users.Accessory MultiScreenHTS Vacuum Manifold - The MultiScreenHTS Vacuum manifold was designed specifically to work with MultiScreenHTS filter plates. The combination results in optimal filtration characteristics and seamless automation integration.Millicell Assay Plates - In addition to the traditional assay plate format, filter plates are also available with cell culture trays for growing and assaying suspension and adherent cell lines. Cells grown on filter plates differentiate better than those grown on traditional plastic substrates, resulting in more in vivo-like results This filter plate/tray combination can be used for a variety of cellular assays, including, transport, toxicity and screening assays.atribut:
- Material Size: 1
- Quality Level: MQ200
- Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Deskripsi:Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtrationatribut:
- Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
- Motor roatation speed: 1450
- Horse Power (HP): 1/8
- Noise Level (dB): 50
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 300
- Funnel Material: PES
- Funnel lid Material: PP
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.3
- Maximum Flow Rate (L/minute): 20
- Maximum Vacuum (mbar): 105
- Membrane support Material: PES
- Net Weight (kg): 4.1
- Support base Material: PES
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- Waste bottle Material: Borosilicate glass with drain
- Waste bottle capacity (ml): 1000
- Rocker Multi-Vacuum Manifoldatribut:
- Material: Vacuum manifold/aluminum (anodizing), gasket o-ring/rubber, column adaptor base/polycarbonate, Luer connector stopper/silicone rubber
- Size (mm): 120x170x80
- Processing Power: 24 spin column/96 well plate
- Package Size (mm): 150x320x200
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- DSZH Vacuum PumpDeskripsi:Vacuum Pump Single Stage 1 HPSparkless brushless motor use for R1234YF, R290, R32, etc.flammable refrigerants.Portable and appearance novelsIntegrated cylinder, superior air impermeabilty.atribut:
- Inlet Port (inch): 1/4 & 3/8 flare
- SOLBERG Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)Deskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- Merck Millipore MultiScreen Resist Vacuum Manifold 96-wellDeskripsi:No matter what application you're working with, Millipore has a plate developed to meet your specific needs. MultiScreen plates have a long history as a reliable tool for the advancement of drug discovery and life science research. HTS Filter Plates - MultiScreenHTS plates are specifically developed for high-throughput use with automated work stations. Rigid sidewalls improve handling and ample surfaces are provided for bar code labels. Wells are individually sealed to prevent incubation crosstalk and the underdrain is removable for access to the filters. Filter plates are available in 96- and 384-well platforms with a broad selection of membranes and plastics. - Millipore's new MultiScreen HTS+ Hi flow filter plate design lessens non-specific binding and reduces variability in both background and signal intensities specifically for biochemical screening assays.Classic Filter Plates - The original multiwell design is valuable for many applications which require immersing the filter in an assay tray. The easily removable underdrain and unique plate design are ideal for assays such as Elispot, PAMPA, cell screening (migration, invasion or chemotaxis) or for topcount detection users.Accessory-MultiScreenHTS Vacuum Manifold - The MultiScreenHTS Vacuum manifold was designed specifically to work with MultiScreenHTS filter plates. The combination results in optimal filtration characteristics and seamless automation integration.Millicell Assay Plates - In addition to the traditional assay plate format, filter plates are also available with cell culture trays for growing and assaying suspension and adherent cell lines. Cells grown on filter plates differentiate better than those grown on traditional plastic substrates, resulting in more in vivo-like results This filter plate/tray combination can be used for a variety of cellular assays, including, transport, toxicity and screening assays.atribut:
- Height (mm): 66 (with standard ring), 94 (with deep well ring)
- Length (mm): 152
- Material Size: 1
- Quality Level: MQ400
- Trade name: MultiScreen
- Width (mm): 122
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
Daftar Harga bosch matabor Terbaru October 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| Merck Millipore Vacuum Pump Maintenance Kit Chemical Duty (Perawatan Pompa Vakum) | Rp3.099.900 |
| BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus) | Rp29.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
| Merck Millipore MultiScreen HTS Vacuum Manifold | Rp51.999.900 |
| Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum) | Rp15.999.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| Rocker Multi-Vacuum Manifold | Rp27.999.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/ldP104672769-1.jpg)
/P101003055-1.jpg)
/aiP103059378-5.jpg)
/27P101003079-4.jpg)

/evP106495535-1.jpg)
/gjP102408595-5.jpg)

/36P101003114-4.jpg)


/ggP109578592-1.jpg)
/P103084161-1.jpg)
/P101518350-1.jpg)

/P103083746-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)